Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Anti-Seize Compounds
8008 Anti-seize Compound 454GM
By Loctite
Order Code:
ZT1037144X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/anti-seize-compounds/8008-anti-seize-compound-454gm/p/ZT1037144X
Add to quotation
Schedule an order and save 5%
View all Anti-Seize Compounds
Description
8008
Resists temperature up to 980°C.
Specifications
Technical Information
Safety Information
Specifications for 8008 Anti-seize Compound 454GM
For Use On
Threads
Features
Cold Weather Resistant for Year Round Maintenance
Operating Temperature Range
-30 to 980°C
MFR Part No.
503147
Size
454gm
Container Type
Tub
Type
Lubricant
Series
8008
Product Type
Anti-Seize Lubricant
Form
Compound
Colour
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome