Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Anti-Seize Compounds
8009 Heavy Duty Anti-seize Lubricant 454GM
By Loctite
2 Review
Order Code:
ZT1037145X
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/anti-seize-compounds/8009-heavy-duty-anti-seize-lubricant-454gm/p/ZT1037145X
Add to quotation
Schedule an order and save 5%
View all Anti-Seize Compounds
Description
8009
Metal-free, suitable for all metals surfaces. Resists temperature up to 1,300°C.
Specifications
Technical Information
Safety Information
Specifications for 8009 Heavy Duty Anti-seize Lubricant 454GM
Operating Temperature Range
-30 to 1315°C
MFR Part No.
504219
Size
454gm
For Use On
Metal
Features
Superior Protection for Stainless Steel and Titanium
Container Type
Tub
Series
8009
Product Type
Anti-Seize Lubricant
Type
Lubricant
Form
Lubricant
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome