8023 Marine Grade Anti-seize Lubricant - 454GM

Order Code: ZT1014943X

£84.99 Inc VAT (20%)


Description

This Marine Grade Anti-Seize Lubricant is a high-performance metal-free lubricant designed to protect assemblies exposed to both fresh and saltwater, making it ideal for use in marine environments. It provides excellent lubricity, superior water wash-out and spray resistance, and is particularly effective in high humidity conditions. This anti-seize formulation prevents galvanic corrosion, ensuring reliable protection of metal parts. It offers protection across a wide temperature range, from -29-1315°C. Perfect for general maintenance, rust prevention, and water-resistant applications, it is the ideal solution for demanding marine and industrial environments where long-lasting protection is crucial.

Features and Benefits
• Metal-free formula shields against damage from fresh and saltwater exposure
• Superior lubrication with resistance to both water wash-out and spray
• Guards against galvanic corrosion, ensuring extended equipment life
• Suitable for extreme temperatures ranging from -29-1315°C
• Performs reliably even in high humidity environments, offering consistent protection

Notes
• Temperature Range (°C): -29 to 1315
• Temperature Range (°F): -20 to 2400
• Temperature Resistance (°C): 1315
• Temperature Resistance (°F): 2400

Warnings
• Corrosive
• Health hazard/Hazardous to the ozone layer

See full description
Specifications for 8023 Marine Grade Anti-seize Lubricant - 454GM
  • Operating Temperature Range
    -29 to 1315°C
  • Container Type
    Bottle
  • MFR Part No.
    504618
  • For Use On
    Metal
  • Features
    Excellent Lubricity and Superior Water Wash-Out Spray Resistance
    ABS Approved
    Fresh & Salt Water/High Humidity Resistance
    Prevents Galvanic Corrosion
  • Size
    454gm
  • Series
    8023
  • Product Type
    Anti-Seize Lubricant
  • Type
    Lubricant
  • Colour
    Black
  • Form
    Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome