Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Anti-Seize Compounds
8065 C5A Copper Anti-seize 20GM Stick
By Loctite
Order Code:
ZT1037068X
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/anti-seize-compounds/8065-c5a-copper-anti-seize-20gm-stick/p/ZT1037068X
Add to quotation
Schedule an order and save 5%
View all Anti-Seize Compounds
Description
8065 C5A
Resists temperature up to 980°C.
Specifications
Technical Information
Safety Information
Specifications for 8065 C5A Copper Anti-seize 20GM Stick
MFR Part No.
525380
Container Type
Stick
Operating Temperature Range
-30 to 982°C
Size
20gm
For Use On
Copper
Brass
Cast Iron
Steel Alloys
Steel
Stainless Steel
Features
Cold Weather Resistant for Year Round Maintenance
NLGI Grade 0
Product Type
Anti-Seize Lubricant
Type
Lubricant
Series
8065
Form
Lubricant
Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome