Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Anti-Seize Compounds
8150 SV Anti-seize Lubricant Silver 16oz
Order Code:
ZT5132207S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/anti-seize-compounds/8150-sv-anti-seize-lubricant-silver-16oz/p/ZT5132207S
Add to quotation
Schedule an order and save 5%
View all Anti-Seize Compounds
Description
Description unavailable
Specifications
Specifications for 8150 SV Anti-seize Lubricant Silver 16oz
Container Type
Tin
For Use On
Jet Engines
Industrial Turbines
Boiler & Oven Parts
Operating Temperature Range
54 to 870�C
Size
16oz
Series
8150 SV
MFR Part No.
235005
Type
Lubricant
Product Type
Anti-Seize Lubricant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome