0
1

85G J166 Anti-seize Compound

Order Code: ZT1037052X

£15.99 Inc VAT (20%)


Description

Smooth copper containing paste prevents corrosive seizure of screw threads and eases assembly and dismantling of components. Protects against dirt, moisture and chemicals.
High temperature performance +1100°C.

Specifications for 85G J166 Anti-seize Compound
  • Features
    Excellent Resistance to Water, Even When Submerged
    Prevents Seizure, Galling and Corrosion
    Highly Resistant to Salt Water Environments
    Lead Free Formulation
  • Container Type
    Tube
  • Size
    85gm
  • MFR Part No.
    14030
  • Operating Temperature Range
    -50 to 1100°C
  • For Use On
    Threads
    Metal
  • Type
    Lubricant
  • Series
    Anti-Seize Stainless
  • Product Type
    Anti-Seize Lubricant
  • Form
    Compound
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome