0
1

Anti-seize Compound J166500GM

Order Code: ZT1037172X

£30.99 Inc VAT (20%)


Description

Introducing Rocol multi-purpose copper-based anti-seize compound, a cutting-edge formulation fortified with graphite and molybdenum disulphide to elevate its performance to new heights. Tailored for demanding applications, this compound proves invaluable in high-temperature environments, including furnaces and exhaust systems, as well as in challenging settings like dockside and oil rigs. The advanced blend of copper, graphite, and molybdenum disulphide ensures superior protection and lubrication, making it an indispensable choice for preventing seizing and galling in critical components subjected to extreme conditions. Trust in Rocol's expertise to provide a reliable solution for your industrial needs, where performance and durability are paramount.

Features and Benefits
• Prevents seizure, galling and corrosion
• Excellent resistance to water, even when submerged
• Highly resistant to salt water environments
• Lead-free formulation
• Temperature range -50ºC to +1100ºC
• Coefficient of friction 0.15

Typical Applications
• High temperature industrial
• Workshop
• Marine

See full description
Specifications for Anti-seize Compound J166500GM
  • Container Type
    Tin
  • MFR Part No.
    14033
  • For Use On
    Threads
  • Features
    Excellent Resistance to Water, Even When Submerged
    Lead Free Formulation
    Highly Resistant to Salt Water Environments
    Prevents Seizure, Galling and Corrosion
  • Size
    500gm
  • Operating Temperature Range
    -50 to 1100°C
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Form
    Compound
  • Series
    Anti-Seize
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome