Anti-seize Spray 400ML

Order Code: ZT1037206X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

A copper-based, lead-free anti-seize aerosol, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications. ANTI-SEIZE Spray is a copper-based, anti-seize aerosol, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.

ANTI-SEIZE Spray is designed for use on all static fasteners and mechanisms prone to seizure. This high performance compound is ideal as an assembly and anti-seize lubricant in extreme adverse conditions where pick-up and seizure issues may be experienced.

Features and Benefits
• Prevents pick-up and seizure
• Excellent water resistance, even when submerged
• Designed for use on all static fasteners and mechanisms prone to seizure
• Temperature range -10ºC to +1100ºC
• Coefficient of friction 0.15

Typical Applications
• Furnaces
• Exhaust systems
• Marine
• Oil rigs

See full description
Specifications for Anti-seize Spray 400ML
  • For Use On
    Threads
  • Operating Temperature Range
    -10 to 1100°C
  • MFR Part No.
    14015
  • Container Type
    Aerosol
  • Features
    Excellent Water Resistance, Even When Submerged
    Prevents Pick Up and Seizure
    Designed for Use on All Static Fasteners and Mechanisms Prone to Seizure
  • Size
    400ml
  • Product Type
    Anti-Seize Lubricant
  • Type
    Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome