0
1

Ferroslip Nickel-free Anti-seize Compound - 500G

Order Code: ZT1199532X

£29.99 Inc VAT (20%)


Description

An extreme high-temperature (up to 1400°C) anti-seize compound formulated to protect fasteners from seizure induced by extremes of temperature, pressure and corrosion. The mineral-oil base fluid contains micronized particles of metallic and non-metal fillers to provide excellent lubrication and protection to threads and components.

Features and Benefits
• Ensures consistent friction between threads
• Protects against galling and seizure
• Protects against rust and corrosion
• Eases assembly of tight tolerance components
• Nickel free for improved health and safety

Typical Applications
• Fasteners
• Construction

See full description
Specifications for Ferroslip Nickel-free Anti-seize Compound - 500G
  • Features
    Free of copper, lead, sulphides, fluorides, chlorides and nickel
  • Container Type
    Tin
  • For Use On
    Metal
    Threads
  • Operating Temperature Range
    -100 to 1400°C
  • Size
    500g
  • MFR Part No.
    M120005
  • Series
    Ferroslip
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Form
    Lubricant
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome