0
1

Graphslip Anti-seize Compound - 500G

Order Code: ZT1251888X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

This premium-performance, graphite anti-seize compound was formulated to protect fasteners from seizure induced by extremes of temperature, pressure and corrosion. The semi-synthetic base fluid contains a unique combination of micronized, non-metallic solids and high purity graphite to provide excellent lubrication and protection to threads and components.

Features and Benefits
• Ensures consistent friction between threads
• Protects against galling and seizure
• Excellent protection against rust and corrosion
• Eases assembly and dismantling of components

Typical Applications
• Fasteners
• Construction
• Extreme pressure and temperature environments

See full description
Specifications for Graphslip Anti-seize Compound - 500G
  • Operating Temperature Range
    -100 to 1100°C
  • Container Type
    Tin
  • For Use On
    Metal
    Threads
  • MFR Part No.
    M127005
  • Size
    500g
  • Features
    non-metallic
  • Series
    Graphslip
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Form
    Lubricant
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome