Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Anti-Seize Compounds
Molub-alloy Paste White T100gm
Order Code:
ZT5127689S
£5.39
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/anti-seize-compounds/molub-alloy-paste-white-t100gm/p/ZT5127689S
Add to quotation
Schedule an order and save 5%
View all Anti-Seize Compounds
Description
Description unavailable
Specifications
Specifications for Molub-alloy Paste White T100gm
Container Type
Tube
Product Type
Assembly Lubricant
Series
Molub-Alloy
Operating Temperature Range
30 to 250�C
Type
Lubricant
MFR Part No.
158F5B
For Use On
Assembly
Size
100g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome