P74 Super Anti-seize Lubricant 500G

Order Code: ZT1037197X

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

MOLYKOTE® P74 Metal-Free Anti-Seize Paste is suitable for assembly and fitting of a wide variety of threaded connections, such as bolted connections, sliding contact bearings, linear sliding guides, splined shafts, press-fit joints, exhaust bolts, spark plug threads, flanges and flange seals, door hinges, and brake mechanisms. Clean threads of metal surfaces to remove dirt. Apply paste liberally by hand, gun or centralized lubrication system. For optimum performance, do not mix with other lubricants.

Features and Benefits
• High load-carrying capacity
• Good corrosion protection
• Nonmetallic formulation
• Wide service-temperature range
• Low and constant coefficient of friction
• Facilitates disassembly, even after extended periods and after demanding and unfavorable conditions of service
• Metal-free formulation avoids fastener brittleness or environmental contamination
• With a coefficient of friction similar to oiled bolts, tightening torques can be calculated and applied uniformly, even upon repeated loosening and tightening, aiding in:
• Uniform clamping force on flanges, valves, housings, etc.
• Increased safety against bolt fractures
• Increased safety against loosened screws due to vibration

See full description
Specifications for P74 Super Anti-seize Lubricant 500G
  • Features
    Wide Service Temperature Range
    Good Corrosion Protection
    Coefficient of Friction is of the Same Order as for Oiled Bolts
    Low Scattering of Pre Tensioning Force
    Metal Free
    Prevention of Stress Cracking and Brittleness
    High Load Carrying Capacity
  • For Use On
    Assembly
  • Operating Temperature Range
    -40 to 200°C
  • Container Type
    Tin
  • MFR Part No.
    P74500
  • Size
    500gm
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Series
    974

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome