TG8205 Copper Anti-seize Compound 500G
0
1

TG8205 Copper Anti-seize Compound 500G

Order Code: ZT1027430P

£15.99 Inc VAT (20%)
£16.995.5% off

Order by 12pm, get it Tomorrow

Description

Tygris TG8205 is a high temperature lubricant providing outstanding overall metal protection against heat, rust, seizure and corrosion. Resistance to water and acids is high and it will not burn off under extreme stress. For use on threaded components, pins and valve stems, in a range of materials including austenitic stainless steel. Commonly used within light engineering and the automotive maintenance/repair sectors.

Features and Benefits
• Water and acid resistant properties
• Ideal for use on a wide range of metals
• Prevents seizing of fasteners and threaded parts
• Helps eliminate brake noise
• Reisistant to burn and wash off

Typical Applications
• Assembly
• Construction
• Engineering

See full description
Specifications for TG8205 Copper Anti-seize Compound 500G
  • For Use On
    Metal
  • Size
    500g
  • MFR Part No.
    TG8205
  • Container Type
    Tin
  • Operating Temperature Range
    -30 to +1100°C
  • Features
    Water and acid resistant
  • Type
    Compound
  • Product Type
    Copper Anti-Seize Compound
  • Series
    Industrial
  • Form
    Compound
  • Colour
    Copper
  • Capacity
    500g