0
1

1.8m Hand Transfer Pump

Order Code: ZT3961567S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

The Blue Spot Tools 1.8mtr Hand Transfer Pump is manufactured using high quality PVC for the hoses and thick durable premium rubber for the pump, which has high quality aluminium alloy outlets combining 2 metal spring clips to ensure the hoses are tightly fixed to prevent leakage. Can be used with many liquids, petrol, diesel, oil, water. Directional arrow on pump indicates flow of liquid.

1.8Mtr PVC hose
Premium Rubber Pump
Can be used with many liquids
Directional arrow on pump indicates flow

See full description
Specifications for 1.8m Hand Transfer Pump
  • Length
    1.8m
  • Compatible Fluid
    Oil
    Petrol
    Diesel
    Water
  • Product Type
    Hand Transfer Pump
  • Material
    Rubber
    Aluminium Alloy
    PVC