12V dc Diesel/Water Pump

Order Code: ZT2748852S

£40.99 Inc VAT (20%)
£45.9910.5% off


Description

Designed for the transfer of diesel fuel and water. Self-priming pump, powered by a 12V battery (sold separately). Supplied with 3m (approx.) of PVC hose (25mm O/D), hose joining tube, metal hose clamp, crocodile clips and power on/off lead. Display carton.|Input supply: 12V DCBody diameter: 51mmLength: 180mmFlow rate: 30L/minWeight (pump only): 0.57kg

See full description
Specifications for 12V dc Diesel/Water Pump
  • Product Type
    Diesel/Water Pump
  • Length
    180mm
  • Flow Rate
    30L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome