215L/Min D/Water Pump 110V

Order Code: ZT2748700S

£119.99 Inc VAT (20%)


Description

For heavy duty use, ideal for irrigation and clearing ditches. Fitted with a ceramic shaft for long life, thermal overload protection and float switch which automatically cuts pump off when the water level has dropped. Supplied with 25 - 35mm diameter stepped hose adaptor.|Voltage: 110VMaximum output: 216L/minMaximum head height: 8mMotor: 750WFloat switch: YesOutput aperture diameter: 35mmMax particle diameter: 35mmHose adaptor diameter: 25-35mmWeight: 5.5kg

See full description
Specifications for 215L/Min D/Water Pump 110V
  • Weight
    5.5kg
  • Voltage
    110V
  • Maximum Head Height
    8m
  • Output Aperture Diameter
    35mm
  • Hose Adaptor Diameter
    25-35mm
  • Motor Power
    750W