416L/Min Dirty Water Pump

Order Code: ZT2748704S

£129.99 Inc VAT (20%)


Description

For heavy-duty use, ideal for irrigation and clearing ditches. Fitted with a ceramic shaft for long life, thermal overload protection and float switch which automatically cuts pump off when the water level has dropped. Supplied with 50mm diameter hose adaptor, 10M (approx.) cable and approved plug.|Voltage: 230VMaximum output: 416L/minMaximum head height: 11MMotor: 1300WFloat switch: YesOutput aperture diameter: 50mmMax particle diameter: 38mmHose adaptor diameter: 50mmWeight: 7.7kg

See full description
Specifications for 416L/Min Dirty Water Pump
  • Product Type
    Dirty Water Pump
  • Maximum Head Height
    11m
  • Output Aperture Diameter
    50mm
  • Motor Power
    1300W
  • Max Particle Diameter
    38mm
  • Voltage
    230V
  • Weight
    7.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome