0
1
2

500ml Dual Transfer Pump

Order Code: ZT1002210X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 +£10.398%


Description

DTP500
Heavy-duty aluminium construction. Durable inlet and outlet valves. Suitable for the transfer of many different liquid types. Portable and easy to operate. Ideal for use in many home, industrial and farm applications.
Capacity: 500cc.

Specifications for 500ml Dual Transfer Pump
  • Compatible Fluid
    Non Corrosive Liquids
    Water
    Diesel
    Oil
    Petrol
  • Pump Type
    Dual Transfer Pump
  • Weight Each
    0.86Kg
  • Discharge per Stroke
    500cc
  • Capacity
    1.2L
  • Material
    H/D Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome