Air Operated Transfer Pump

Order Code: ZT1231782P

£259.99 Inc VAT (20%)


Description

Polypropylene body with acetal piston and nitrile seals. Self-priming unit with anti-drip shut-off valve. Body is fitted with a 2"BSP adaptor and 915mm dip-tube suitable to fit 205L drums. Compatible with most fluids capable of being stored in plastic or metal drums. Not suitable for aggressive chemicals. A compatibility chart is provided. For optional extension hose kit order Model No. TP90HK.

See full description
Specifications for Air Operated Transfer Pump
  • MFR Part No.
    TP90
  • Nett Weight
    1.95kg
  • Operating Pressure
    30-100psi
  • Air Consumption
    4.4ft³/min
  • Delivery
    15L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome