Aluminium Canister/Drum Hand Pump, For Oils, Diesel, Heating Oil Etc., With Swivel Arm

Order Code: ZT2701652S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Aluminium canister/drum hand pump, for oils, diesel, heating oil etc., with swivel arm. Supplied = assembled. Design of pump = hand pump with telescopic immersion tube. For media = diesel fuel and heating oil, anti-freeze, gear oil, kerosene. Material of pump = aluminium. Drive shaft material = steel. Immersion tube diameter = 32 mm. Pump rate = 30 l/min. Tube diameter = 32 mm. Immersion tube length = 1000 mm. Thread = 2 inch. Max. viscosity at +20 °C = 50 mPas. Weight = 3.4 kg. Product type = hand pumps. For easy, fast and safe filling processes. Swivel arm as a place to store for small containers, with drip tray. For oils, diesel, heating oil, antifreeze etc. Robust but lightweight aluminium drum pump. Practical swivel arm to place filling cans etc. on. Any dripping liquids are collected by the drip tray (with lid) integrated in the swivel arm and are guided into the drum. For non corrosive liquids on a petroleum basis such as diesel, paraffin, gear oil, machine oil, lubricating oil, heating oil, antifreeze etc. Not suitable for strong acids, nitric acid, strong alkaline solutions, chemicals, acetone, easily flammable and viscous substances. Delivery rate: 30 litres/min. or 500 ml/stroke Maximum liquid temperature: 60 °C Secured using: 2'' drum bung adapter Immersion depth/immersion tube length: maximum 1000 mm Materials in contact with media: aluminium, steel, polyethylene, rubber Maximum viscosity: 50 mPas Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Aluminium Canister/Drum Hand Pump, For Oils, Diesel, Heating Oil Etc., With Swivel Arm
  • Product Type
    Hand Pumps
  • Thread
    2 Inch
  • Tube Diameter
    32mm
  • Supplied
    Assembled
  • Weight
    3.4kg
  • Viscosity (At +20°C)
    50 mPas
  • Immersion Tube Length
    1000mm
  • Immersion Tube Diameter
    32mm
  • Pump Material
    Aluminium
  • Pump Rate
    30L/min
  • Drive Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome