Barrel Pump for Adblue-g 2'

Order Code: ZT4272039S

£69.99 Inc VAT (20%)


Description

The Barrel Pump for AdBlue®-G 2" provides a reliable and user-friendly solution for dispensing AdBlue® fluid. With a constant delivery rate and durable construction, it ensures consistent and efficient dispensing over time. Ideal for various industries, including automotive, agricultural, and industrial sectors, it simplifies AdBlue® handling processes and promotes compliance with emissions regulations.

Features and Benefits
• A consistent delivery rate ensures reliable performance over time
• Completely dismountable design allows for easy cleaning and maintenance
• Availability of spare parts, seals, and pistons for a decade ensures long-term usability
• Simple barrel installation with screw coupling for hassle-free setup
• Flexible positioning for convenient use in various environments
• Includes a 3-year warranty (excluding wearable parts) for peace of mind

Typical Applications
• Dispensing AdBlue® and anti-freeze fluid

See full description
Specifications for Barrel Pump for Adblue-g 2'
  • Compatible Fluid
    Adblue
    Anti-freeze
  • MFR Part No.
    13 040
  • Pump Type
    Hand Pump
  • Suction Tube Length
    355 - 955mm
  • Discharge per Stroke
    0.4l/stroke
  • Weight Each
    1.24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome