Black Lotion Pump Gloss Each

Order Code: ZT2427890S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Black Lotion Pump with Gloss Silver Collar for giving a classic finish to handsoap and body lotion bottles.
A great way to dispense products of a thicker consistency, including make up items hand-soaps and body lotions etc.
Size Length with dip tube:20cm Dip tube length:12cm Diameter: 2.5cm

Specifications for Black Lotion Pump Gloss Each
  • Product Type
    Pump Bottles
  • Colour
    Black
  • Material
    Plastic
  • Size
    30mm