Canister/drum Hand Lever Pump, For Petrol, Diesel, Heating Oil Etc., 0.25 L/stroke

Canister/drum Hand Lever Pump, For Petrol, Diesel, Heating Oil Etc., 0.25 L/stroke

Order Code: ZT2700400S

£499.99each Inc VAT (20%)
£2,499.95 minimum order value

Minimum order quantity: 5.

Description

Canister/drum hand lever pump, for petrol, diesel, heating oil etc., 0.25 l/stroke, 5+ items. Supplied = pre-assembled, final assembly by customer. For media = diesel, heating oil, fuels, petroleum, radiator anti-freeze, mineral oils, rapeseed methyl ester. Pump rate = 0, 25 l/stroke. Suction hose length = 1500 mm. Nominal hose diameter = DN 19x4. Thread = M64x4/G 2 inch. Weight = 3.34 kg. Product type = hand pumps. For fuels such as petrol, diesel, heating oil, kerosene, radiator antifreeze, low viscosity mineral oils, etc. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Hand lever pump - can be used for the following media in hazard classes A I-III: Fuels such as petrol, diesel, EL/L heating oil, kerosene, radiator antifreeze (undiluted) , low viscosity mineral oils and rapeseed methyl ester. Not suitable for solvents. ATEX compliant , single acting reciprocating pump. Robust and durable fire brigade model with flexible suction hose. Suction hose DN 19 x 4, 1.5 m. Discharge hose DN 19 x 4, 1.5 m. Delivery rate 0.25 l/stroke. Thread adapter M64 x 4 and G 2''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Lever Pump, For Petrol, Diesel, Heating Oil Etc., 0.25 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    M64x4 / G 2 Inch
  • Nominal Hose Diameter
    DN 19x4
  • Suction Hose Length
    1500mm
    1500mm
  • Weight
    3.34kg
  • Pump Rate
    0, 25 L/Stroke
    0.25 L/stroke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome