Canister/drum Hand Pump, For Alkaline Solutions, Red, 0.3 L/stroke

Order Code: ZT2699664S

£179.99 Inc VAT (20%)


Description

Canister/drum hand pump, for alkaline solutions, red, 0.3 l/stroke. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with telescopic immersion tube. For media = alkalis. Material of pump = polypropylene (PP) Drive shaft material = polypropylene (PP) Immersion tube diameter = 34 mm. Pump rate = 0, 3 l/stroke. Immersion tube length = 500 - 900 mm. Nominal hose diameter = 3/4 inch. Thread = G 2 inch. Weight = 1.22 kg. Product type = hand pumps. For alkaline media such as lyes. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Delivery rate 0.3 l/stroke Immersion tube length 500 - 900 mm Immersion tube diameter max. 34 mm Including thread adapter G 2'' Pump material and shaft made of PP Seals EPDM Hose connection 3/4'' Hand pump for alkaline media such as lyes. Not suitable for flammable media. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, For Alkaline Solutions, Red, 0.3 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Weight
    1.22kg
  • For Media
    Alkalis
  • Immersion Tube Length
    500 - 900mm
  • Pump Rate
    0, 3 L/Stroke
  • Nominal Hose Diameter
    3/4in
  • Immersion Tube Diameter
    34mm
  • Pump Material
    Polypropylene (PP)
  • Drive Shaft Material
    Polypropylene (PP)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome