Car Wash Micro-Fibre Mitt

Order Code: ZT3738864S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Easy to use double sided car wash mitt is made of soft, non-abrasive microfibre to provide safe and efficient cleaning. Variety length and structure of fibres make polishing and dusting easier and faster. Perfectly fit your hand to guarantee a better control and grip then traditional sponge. Made of high quality long lasting microfibre for extra durability, suitable for wet and dry cleaning. Machine washable.
Specification:

- Size - 200x260mm
- Material - 80% polyester, 20% polyamide

See full description
Specifications for Car Wash Micro-Fibre Mitt
  • Product Type
    Car Wash Micro-Fibre Mitt
  • Size
    200x260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome