Compact Oil Tank System For Fresh Oil/Low Flammability Oils - Capacity 1000 L - Electric Pump

Order Code: ZT2691502S

£3,499.99 Inc VAT (20%)


Description

Compact oil tank system for fresh oil/low flammability oils, capacity 1000 l, electric pump, hose length 8 m. Supplied = partially assembled. Capacity = 1000 l. Length = 1350 mm. Width = 800 mm. Height = 1700 mm. Weight = 134 kg. Colour = zinc plated, red. Material = steel, polyethylene. Hose length = 8 m. Place of use = indoor use. Product type = tank systems. For above ground storage of fresh oils/low flammability oils. Double walled tank with approval. All nozzle components installed on a fixed mounting plate. Integrated carry handles, removable steel pallet base. Compact 1000 litre oil tank system with oil pump and accessories. For above ground storage of fresh oils and low flammability oils in closed rooms. Double walled tank with fill level indicator and visual leak indicator. Outer tank made of hot dip galvanised sheet steel. Inner tank made of HDPE. Complete installation on a fixed mounting plate. Integrated carry handles. Steel pallet base, removable. With general certification (certification no. Z-40.21-288 from DIBt, Berlin (German Institute for Construction Technology)). With digital handheld flow meter, drainage pipe, automatically closing anti-drip tip and pivot joint. Bracket for handheld flow meter, drip pan. Includes: Electric oil pump Voltage: 230 V Pumping rate with open discharge: 10 l/min Suction height: 3.5 m Delivery hose: length 8 m, G 1/2'' i/o Hose holder, suction set, mounting plate Pumped media: oils up to SAE 90

See full description
Specifications for Compact Oil Tank System For Fresh Oil/Low Flammability Oils - Capacity 1000 L - Electric Pump
  • Colour
    Zinc Plated, Red
  • Material
    Steel, Polyethylene
  • Capacity
    1000L
  • Product Type
    Tank Systems
  • Hose Length
    8m
  • Supplied
    Partially Assembled
  • Weight
    134kg
  • Height
    1700mm
  • Length
    1350mm
  • Width
    800mm
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome