Drum Hand Pump, For Light Oils, Diesel, Aqueous Solutions, PP

Order Code: ZT2701632S

£81.99 Inc VAT (20%)


Description

Drum hand pump, for light oils, diesel, aqueous solutions, PP. Supplied = assembled. Design of pump = hand operation with drainage elbow. For media = alcohol, diesel, anti-freeze, solvents, water, water-like chemicals. Material of pump = polypropylene (PP) Drive shaft material = steel. Immersion tube diameter = 37 mm. Pump rate = 15 l/min. Tube diameter = 26.5 mm. Immersion tube length = 914.4 mm. Thread = 1 1/2 inch. Max. viscosity at +20 °C = 200 mPas. Weight = 1 kg. Product type = hand pumps. Suitable for 60 and 200 litre drums. Easy and safe metering. For light oils, diesel, antifreeze, alcohol, water etc. Versatile, lightweight and corrosion resistant plastic lever pump for 60/200 litre drums. Pump material: polypropylene Piston rod: zinc plated steel Seal: Viton Pump rate: 15 l/min. or 350 ml/stroke Pumps viscous liquids up to SAE 90 Maximum viscosity: 200 mPas Suitable for light oils, paraffin, diesel, alcohol, water, water based chemicals, mild solvents, antifreeze etc. Not suitable for strong acids, nitric acid, strong alkaline solutions, acetone, easily flammable and viscous substances. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Drum Hand Pump, For Light Oils, Diesel, Aqueous Solutions, PP
  • Product Type
    Hand Pumps
  • Thread
    1 1/2 Inch
  • Tube Diameter
    26.5mm
  • Supplied
    Assembled
  • Weight
    1kg
  • Viscosity (At +20°C)
    200 mPas
  • Immersion Tube Length
    914.4mm
  • Pump Material
    Polypropylene (PP)
  • Immersion Tube Diameter
    37mm
  • Pump Rate
    15L/min
  • Drive Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome