Drum Hand Pump, For Light Oils, Diesel, Weak Acids/Alkaline Solutions, PP

Order Code: ZT2701648S

£102.99 Inc VAT (20%)


Description

Drum hand pump, for light oils, diesel, weak acids/alkaline solutions, PP. Supplied = assembled. Design of pump = hand operation with drainage elbow. For media = anti-freeze, solvents, weak acids, alkalis, cleaning agents, water-like chemicals, diesel. Material of pump = polypropylene (PP) Drive shaft material = stainless steel. Immersion depth = 910 mm. Immersion tube diameter = 37 mm. Pump rate = 15 l/min. Tube diameter = 26.5 mm. Immersion tube length = 914.4 mm. Thread = 1 1/2 inch. Max. viscosity at +20 °C = 200 mPas. Weight = 1 kg. Product type = hand pumps. Suitable for 60 and 200 litre drums. Easy and safe metering. For light oils, diesel, weak acids/alkaline solutions, solvents etc. Versatile, lightweight and corrosion resistant plastic lever pump for 60/200 litre drums. Pump material: fibre reinforced polypropylene, piston rod: stainless steel Seal: Viton Delivery rate: 15 litres/min. or 350 ml/stroke Pumps viscous liquids up to SAE 90 Maximum viscosity: 200 mPas Suitable for light oils, paraffin, diesel, water based chemicals, mild solvents, antifreeze, weak acids and alkaline solutions etc. Not suitable for strong acids, nitric acid, strong alkaline solutions, acetone, easily flammable and viscous substances. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Drum Hand Pump, For Light Oils, Diesel, Weak Acids/Alkaline Solutions, PP
  • Product Type
    Hand Pumps
  • Thread
    1 1/2 Inch
  • Pump Rate
    15 L/Min
  • Immersion Depth
    910mm
  • Tube Diameter
    26.5mm
  • Supplied
    Assembled
  • Weight
    1kg
  • Viscosity (At +20°C)
    200 mPas
  • Pump Material
    Polypropylene (PP)
  • Drive Shaft Material
    Stainless Steel
  • Immersion Tube Diameter
    37mm
  • Immersion Tube Length
    914.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome