Emission Protection Drum Adapter, Polypropylene, for Pump Unit 41 mm, Thread g 2''

Order Code: ZT3149978S

£439.99 Inc VAT (20%)


Description

Emission protection drum adapter, polypropylene, for pump unit Ø 41 mm, thread G 2''. Supplied = assembled. Material = polypropylene. Product type = accessories for pumps. No leakage of aggressive fumes into the environment. Effective protection from a health hazard. A vacuum in the drum is equalised by valves. The emission protection drum adapter has a 2'' thread, and therefore fits 60 and 200 l steel drums. For pump unit Ø 41 mm. When used with plastic drums or plastic canisters, they can be combined with the nine coloured thread adapters.

See full description
Specifications for Emission Protection Drum Adapter, Polypropylene, for Pump Unit 41 mm, Thread g 2''
  • Material
    Polypropylene