Hand Pump, For Corrosive Liquids, Pump Rate 0.30 L/stroke, Immersion Tube Length 400 - 900mm

Order Code: ZT2720089S

£159.99 Inc VAT (20%)


Description

Hand pump, for corrosive liquids, pump rate 0.30 l/stroke, immersion tube length 400 - 900 mm. Supplied = assembled. Design of pump = hand pump with telescopic immersion tube. For media = acids, alkalis and alkaline solutions, alcohol solutions, diesel fuel, kerosene, lubricants, lightweight oils, paraffin, water-based chemicals and anti-freeze. Material of pump = stainless steel/PPS/FPM. Pump rate = 0.30 l/stroke. Immersion tube length = 400 - 900 mm. Max. viscosity at +20 °C = 200 mPas. Weight = 1.3 kg. Product type = hand pumps. For corrosive liquids such as acids, alkaline solutions (no solvents) Parts in contact with media are made of stainless steel, PPS and FPM. With a drainage elbow and telescopic siphon pipe - suitable for 50 to 200 litre drums. Suitable for acids and alkaline solutions, alcohol solutions, diesel fuel, kerosene, lubricants, lightweight oils, paraffin, water-based chemicals and anti-freeze. Not suitable for solvents. R 2'' drum thread.

See full description
Specifications for Hand Pump, For Corrosive Liquids, Pump Rate 0.30 L/stroke, Immersion Tube Length 400 - 900mm
  • Product Type
    Hand Pumps
  • Supplied
    Assembled
  • Weight
    1.3kg
  • Viscosity (At +20°C)
    200 mPas
  • Pump Material
    Stainless Steel / PPS / FPM
  • Pump Rate
    0.30 L/Stroke
  • Immersion Tube Length
    400 - 900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome