0
1
2
3
4
5
6
7
8
9
10
11

High-Pressure Hand Pump Max. 160 psi FAIAUHPUMP

Order Code: ZT1278537P

£17.99 Inc VAT (20%)


Description

This Faithfull High-Pressure Hand Pump features a large air cylinder with a long plunging action, providing rapid inflation and achieving a high-pressure output of up to 160 psi / 11 bar. The durable steel body has a double-sided footplate for added stability, with a large twin grip pump handle providing a comfortable grip for ease of use. The pump is fitted with an analogue pressure gauge with a maximum reading of 160 psi /11 bar, and a generous 60cm long rubber hose, fitted with a double-head connector for use with both Schrader and Presta valves. Hose clips are also provided for neat, and easy storage. Supplied complete with additional adaptors for use with balls, toys and other inflatable items. Specifications Hose Length 60cm. Maxi. Pressure Reading 160 psi / 11 bar.

See full description
Specifications for High-Pressure Hand Pump Max. 160 psi FAIAUHPUMP
  • MFR Part No.
    ZF0802
  • Type
    Pump
  • Size
    600mm
  • Accessory Type
    Pump