Lubrication Drum Pumps


£16.99 Inc VAT (20%)

See 2 Product Variants
£16.99

Description

Available in either nylon or PVC construction, these manual drum pumps are suited for 20 and 25 litre jerry cans and drums. Both products are suited for light to medium duty grade oils and can be used with some chemicals and solvents. Supplied with a universal clamp adaptor that is suited for use with all 20 and 25 litre drum apertures.

Features and Benefits
• Universal clamp adaptor allows the product to fit on all 20 and 25 litre drums
• Can also be used on jerry cans for versatility
• Available in either nylon or PVC to suit your preference and requirements

Typical Applications
• Automotive
• Engineering

Feature Attributes

Suitable for Containers:
20/25ltr
Weight Each:
0.4
Suction Tube Length:
470 mm
Discharge per Stroke:
0.1
Pump Type:
lift
Capacity:
25 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome