Manual Piston Pump, For Oil And Diesel, Pump Rate 0.25 L/stroke

Order Code: ZT2694041S

£199.99 Inc VAT (20%)


Description

Manual piston pump, for oil and diesel, pump rate 0.25 l/stroke. Supplied = assembled. Design of pump = pump with immersion pipe, barrel screw connector and fittings for padlock, suitable for standard barrels and drums. For media = oil and diesel. Material of pump = non-rusting, pressure case. Pump rate = 0.25 l/stroke. Immersion tube length = 840 mm. Nominal hose diameter = DN 16. Thread = R 2 inch. Max. viscosity at +20 °C = 200 mPas. Weight = 2.7 kg. Product type = hand pumps. For oil and diesel fuel. Pump made of non-rusting cast iron, plastic piston and valves. With immersion tube, drum screw connection and fitting for padlock. Pump with immersion tube, drum screw connection and fitting for padlock. Fits all standard drums. With R 2'' thread. For corrosive media or unspecified media, please enquire about compatibility beforehand.

See full description
Specifications for Manual Piston Pump, For Oil And Diesel, Pump Rate 0.25 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    R 2 Inch
  • Supplied
    Assembled
  • Weight
    2.7kg
  • For Media
    Oil and Diesel
  • Viscosity (At +20°C)
    200 mPas
  • Pump Material
    Non-Rusting, Pressure Case
  • Pump Rate
    0.25 L/Stroke
  • Immersion Tube Length
    840mm
  • Nominal Hose Diameter
    DN 16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome