Manual Piston Pump For Storage Tank, For Oil And Diesel, Pump Rate 0.25 L/min

Order Code: ZT2699109S

£209.99 Inc VAT (20%)


Description

Manual piston pump for storage tank, for oil and diesel, pump rate 0.25 l/min. Supplied = assembled. For media = oil and diesel. Pump rate = 0.25 l/min. Suction hose length = 1640 mm. Weight = 3 kg. Product type = hand pumps. Manual piston pump for storage tanks, suction tube/hose length 1640 mm, pump rate 0.25 l/min. Only suitable for diesel and oils.

Specifications for Manual Piston Pump For Storage Tank, For Oil And Diesel, Pump Rate 0.25 L/min
  • Product Type
    Hand Pumps
  • Supplied
    Assembled
  • Weight
    3kg
  • For Media
    Oil and Diesel
  • Suction Hose Length
    1640mm
  • Pump Rate
    0.25L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome