Plastic Lever Pump - Polypropylene/Stainless Steel

Order Code: ZT3408195S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£80.745%


Description

Lightweight, easy to use.High quality engineered plastic.0.5 ltr./stroke, 30 ltr./min. (approx) .Threaded 11/2''/2" BSP.3 piece telescopic riser, 914mm length.Weight - 1kg.Suitable for light oils, kerosene, diesel, water, water based chemicals, mild solvents, anti-freeze, weaker acid and alkali solutions etc.Polypropylene and fibre mix of body components.Viton seal.Stainless steel piston rod.

See full description
Specifications for Plastic Lever Pump - Polypropylene/Stainless Steel
  • Product Type
    Lever Pump
  • Compatible Fluid
    Anti-freeze
    Diesel
    Kerosene
    Water
    Light oils
  • Material
    Stainless Steel
    Polypropylene
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome