Pump Pedal, L-shaped, For HTF 25 A, 30, A 50, Height 215mm

Order Code: ZT2738288S

£69.99 Inc VAT (20%)


Description

Pump pedal, L-shaped, for HTF 25 A, 30, A 50, height 215 mm. Supplied = assembled. Category = lifting equipment. Product type = pump pedals and pumps. Material = metal. Colour = black. Height = 215 mm. Diameter = 17 mm.

Specifications for Pump Pedal, L-shaped, For HTF 25 A, 30, A 50, Height 215mm
  • Product Type
    Pump Pedals and Pumps
  • Colour
    Black
  • Diameter
    17mm
  • Material
    Metal
  • Supplied
    Assembled
  • Height
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome