Small Container Pump, PP Hand Pump, Immersion Depth 700mm

Order Code: ZT2716742S

£229.99 Inc VAT (20%)


Description

Small container pump, PP hand pump, immersion depth 700 mm. Supplied = assembled. Design of pump = PP hand pump. For media = weak acids, alkalis, cleaning agents. Immersion depth = 700 mm. Pump rate = 26 l/min. Tube diameter = 18 mm. Weight = 0.46 kg. Product type = hand pumps. For acids, alkalis, cleaning agents. Safe, continuous pump flow, no pulsation. For all commercially available containers with an opening of 35 - 70 mm - the immersion tube automatically adjusts to the respective drum height. For all commercially available containers with an opening of 35 - 70 mm. The immersion tube automatically adapts to the drum height. Hand pump ideal for containers up to 60 litres. Polypropylene (PP) for weak acids, alkalis and cleaning agents. For corrosive media or unspecified media, please enquire about compatibility beforehand.

See full description
Specifications for Small Container Pump, PP Hand Pump, Immersion Depth 700mm
  • Product Type
    Hand Pumps
  • Tube Diameter
    18mm
  • Supplied
    Assembled
  • Weight
    0.46kg
  • Pump Rate
    26L/min
  • Immersion Depth
    700mm
  • Design of Pump
    PP Hand Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome