Small Container Pump, PVDF Hand Pump, Immersion Depth 700mm

Order Code: ZT2716890S

£399.99 Inc VAT (20%)


Description

Small container pump, PVDF hand pump, immersion depth 700 mm. Supplied = assembled. Design of pump = PVDF hand pump. For media = acids, alkalis, corrosive media. Immersion depth = 700 mm. Pump rate = 20 l/min. Tube diameter = 16 mm. Weight = 0.54 kg. Product type = hand pumps. For acids, alkalis, cleaning agents. Safe, continuous pump flow, no pulsation. For all commercially available containers with an opening of 35 - 70 mm - the immersion tube automatically adjusts to the respective drum height. For all commercially available containers with an opening of 35 - 70 mm. The immersion tube automatically adapts to the drum height. Hand pump ideal for containers up to 60 litres. PVDF for acids, alkalis and corrosive media. For corrosive media or unspecified media, please enquire about compatibility beforehand.

See full description
Specifications for Small Container Pump, PVDF Hand Pump, Immersion Depth 700mm
  • Product Type
    Hand Pumps
  • Tube Diameter
    16mm
  • Supplied
    Assembled
  • Weight
    0.54kg
  • Design of Pump
    PVDF Hand Pump
  • Pump Rate
    20L/min
  • Immersion Depth
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome