Small Container Pump, Stainless Steel Hand Pump, Immersion Depth 900mm

Order Code: ZT2716879S

£399.99 Inc VAT (20%)


Description

Small container pump, stainless steel hand pump, immersion depth 900 mm. Supplied = assembled. Design of pump = stainless steel hand pump. For media = slightly flammable liquids in hazard class AIII (VbF) Immersion depth = 900 mm. Pump rate = 26 l/min. Tube diameter = 18 mm. Weight = 1.12 kg. Product type = hand pumps. For acids, alkalis, cleaning agents. Safe, continuous pump flow, no pulsation. For all commercially available containers with an opening of 35 - 70 mm - the immersion tube automatically adjusts to the respective drum height. For all commercially available containers with an opening of 35 - 70 mm. The immersion tube automatically adapts to the drum height. Hand pump ideal for containers up to 60 litres. Stainless steel for slightly flammable liquids in hazard class AIII (VbF) For corrosive media or unspecified media, please enquire about compatibility beforehand.

See full description
Specifications for Small Container Pump, Stainless Steel Hand Pump, Immersion Depth 900mm
  • Product Type
    Hand Pumps
  • Tube Diameter
    18mm
  • Supplied
    Assembled
  • Weight
    1.12kg
  • Design of Pump
    Stainless Steel Hand Pump
  • Pump Rate
    26L/min
  • Immersion Depth
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome