0
1
2

Syphon Hand Pump For 5L to 25L Containers

Order Code: ZT3448392S

£6.09 Inc VAT (20%)
£7.2916% off


Description

Composite pump with manual squeeze type, self-priming feature. Suitable for water, oils and non-aggressive chemicals. Ideal for use on up to 25L containers. Made from PE plastic. Suction tube length 385mm. Discharge tube length 540mm. Delivers approximately 7L/min.
• EASY-TO-USE - Composite pump with manual squeeze type, self-priming feature.
• DURABLE - Made from PE plastic.
• MULTIFUNCTIONAL - Suitable for water, oils and non-aggressive chemicals and in all containers up to 25L.
• VERSATILE - Perfect for use in transferring liquids from containers to source, quick and hassle free.
• SPEEDY - Delivers approximately 7L/min.
• SPECIFICATIONS - Suction tube length 385mm. Discharge tube length 540mm.

See full description
Specifications for Syphon Hand Pump For 5L to 25L Containers
  • Weight
    0.64kg
  • MFR Part No.
    TP76

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome