Heavy Duty Stainless Steel Submersible Dirty Water Pump

Order Code: ZT3415288S

£259.99 Inc VAT (20%)


Description

Corrosion resistant stainless steel motor case and plastic or stainless steel body.Automatic cut-out.230Vac 750W motor (High output 1300W) .For use in dirty or clean water.Ideal for flooded cellars, hot-tubs, sinks, cisterns and waste water transfer.Maximum running cycle (hr) - 3 in 6.CE marked.417 ltr/min. max. output.Minimum water depth: 53mm.Outlet OD - 51mm.Maximum running cycle (hr) - 3 in 6.Maximum head - 11m.

Specifications for Heavy Duty Stainless Steel Submersible Dirty Water Pump
  • Material
    Stainless Steel
  • Standards Met
    CE marked
  • Minimum Water Depth
    53mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome