Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
Solid Wall Hose, 50mm Dia
By Slingsby
Order Code:
ZT3415702S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/bearings-v-belts-and-power-transmission-equipment-various/solid-wall-hose-50mm-dia/p/ZT3415702S
Add to quotation
View all Bearings, V-belts & Power Transmission Equipment - Various
Description
For use with petrol engined water pump 386568.Hose dia. 50mm.Length 5m.
Specifications
Specifications for Solid Wall Hose, 50mm Dia
Length
5m
Diameter
50mm
Product Type
Solid Wall Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome