Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Air Vent and Plug Set Self Colour Polished Brass
By RVUK LTD
Order Code:
ZT5350629S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/air-vent-and-plug-set-self-colour-polished-brass/p/ZT5350629S
Add to quotation
View all Breathers and Vents
Description
Air Vent and Plug set self colour Polished Brass
Tags:
#BulkDiscount
Specifications
Specifications for Air Vent and Plug Set Self Colour Polished Brass
Material
Brass
Colour
Self Colour
Product Type
Air Vent and Plug Set
Finish
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome