Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Breather Cap-SFN.70-PF+F
By ELESA
Order Code:
ZT1614888S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
8-10
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/breather-cap-sfn-70-pf%2Bf/p/ZT1614888S
Add to quotation
View all Breathers and Vents
Description
SFN-PF+F Breather cap, For product drawing and dimensions refer to pdf Item data sheet.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Breather Cap-SFN.70-PF+F
MFR Part No.
SFN.70-PF+F
Diameter
70mm
D
70
h1
2.5
d
39.5
h
27.5
h2
6.5
Weight
66g
L
43
d1
45.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome