Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Connector Round Pipe for Ducting 150mm
By Manrose
Order Code:
ZT4985837S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/connector-round-pipe-for-ducting-150mm/p/ZT4985837S
Add to quotation
View all Breathers and Vents
Description
Manrose CONNECTOR ROUND PIPE FOR DUCTING 150MM Ventilation Accessories 616C
Tags:
#BulkDiscount
Specifications
Specifications for Connector Round Pipe for Ducting 150mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome