Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Duct Flexible 100mm x 3M Aluminium
By Manrose
Order Code:
ZT5103900S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/duct-flexible-100mm-x-3m-aluminium/p/ZT5103900S
Add to quotation
View all Breathers and Vents
Description
Manrose DUCT FLEXIBLE 100MMX3M ALUMINIUM Ventilation Accessories 1010
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Duct Flexible 100mm x 3M Aluminium
Length
3000mm
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome