Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Duct Flexible Laminated 102mm x 10M Aluminium
By Manrose
Order Code:
ZT5100147S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/duct-flexible-laminated-102mm-x-10m-aluminium/p/ZT5100147S
Add to quotation
View all Breathers and Vents
Description
Manrose DUCT FLEXIBLE LAMINATED 102MMX10M ALUMINIUM Ventilation Accessories 1050
Specifications
Specifications for Duct Flexible Laminated 102mm x 10M Aluminium
Length
10000mm
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome