Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Trap Condensation 110mm - 2500039766
By Manrose
Order Code:
ZT5098561S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/trap-condensation-110mm-2500039766/p/ZT5098561S
Add to quotation
View all Breathers and Vents
Description
Manrose TRAP CONDENSATION 110MM Ventilation Accessories 1440
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Trap Condensation 110mm - 2500039766
Depth
146mm
Material
Plastic
Colour
Grey
Width
116mm
Height
83mm
Diameter
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome