M4x10G Mild Steel Serrated Hankrivet Bush Round BZP (Box of 500)

Order Code: ZT4904961S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£62.036%

Currently unavailable

Description

• Provides threads in thin sheet metals, ideal for applications where the material is too thin to be tapped traditionally
• Round serrated design ensures a secure and stable installation
• Rivet bush offers a durable and reliable threading solution for various sheet metal projects

Specifications for M4x10G Mild Steel Serrated Hankrivet Bush Round BZP (Box of 500)
  • Product Type
    Serrated Hank Rivet Bush
  • Material
    Steel
  • MFR Part No.
    Z0667M5645