Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Butterfly Valves
4in Clamp End Sanitary Butterfly Valve - BUTVCE-4
By FT Pro
Order Code:
ZT5407839S
£749.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
View all Butterfly Valves
Description
4" Stainless Steel Clamp End Hygienic Butterfly Valve, FT Pro
Specifications
Technical Information
Specifications for 4in Clamp End Sanitary Butterfly Valve - BUTVCE-4
Material
Stainless Steel
Product Type
Sanitary Butterfly Valve
Design
Hygienic
Maximum Working Pressure
10bar
Liner
EPDM
Size
4in
Disc Material
Stainless Steel
Operation
Lever
Working Temperature
5°C to +135°C
Diameter
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome